Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 22978105

  • Zoro # G216261599


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Nominal Outside Diameter
0.16 in
Conductor Size
10 AWG
Conductor Insulation Color
Yellow
Jacket Material
Nylon
Overall Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22978105
Zoro #
G216261599
UPC #
032886313608
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.16 in
Conductor Size
10 AWG
Overall Length
1,000 ft
Minimum Bend Radius
11/16 in

Details

Conductor Insulation Color
Yellow
Jacket Material
Nylon
Packaging
Spool
Application
Branch Circuit Wiring, Wet or Dry Conduit
Number of Conductors
1C
Item
Building Wire
Number of Strands
19
Fire Resistance Rating
Not Rated
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Voltage
600 V
Trade Designation
THHN, THWN
Ampacity at Maximum Temperature
40 A
Conductor Material
Copper
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Material
PVC
Conductor Design
Stranded
Temperature Rating - Maximum Dry
221 Degrees F

Description

Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.