Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 22980704

  • Zoro # G816261548


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Material
PVC
Conductor Material
Copper
Conductor Design
Stranded
Application
Branch Circuit Wiring, Wet or Dry Conduit
Number of Strands
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22980704
Zoro #
G816261548
UPC #
032886313486
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.16 in
Overall Length
1,000 ft
Minimum Bend Radius
11/16 in
Conductor Size
10 AWG

Details

Conductor Insulation Material
PVC
Conductor Material
Copper
Conductor Design
Stranded
Application
Branch Circuit Wiring, Wet or Dry Conduit
Number of Strands
19
Temperature Rating - Maximum Dry
221 Degrees F
Jacket Material
Nylon
Fire Resistance Rating
Not Rated
Packaging
Spool
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Temperature Rating - Maximum Wet
167 Degrees F
Trade Designation
THHN, THWN
Item
Building Wire
Conductor Insulation Color
Brown
Voltage
600 V
Ampacity at Maximum Temperature
40 A
Number of Conductors
1C

Description

Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.