Zoro Homepage

THHN, THWN Building Wire, Copper, 1C, Not Applicable, Stranded

  • Mfr # 23956604

  • Zoro # G616261618


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
19
Conductor Insulation Color
Purple
Nominal Outside Diameter
0.11 in
Fire Resistance Rating
Not Rated
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23956604
Zoro #
G616261618
UPC #
032886313851
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.11 in
Minimum Bend Radius
1/2 in
Conductor Size
14 AWG
Overall Length
1,000 ft

Details

Number of Strands
19
Conductor Insulation Color
Purple
Fire Resistance Rating
Not Rated
Number of Conductors
1C
Trade Designation
THHN, THWN
Temperature Rating - Maximum Wet
167 Degrees F
Item
Building Wire
Standards
A-A-59544, ASTM B3, ASTM B787 19, CSA C22.2 No. 75, ICEA S-95-658 (NEMA WC70), NMX-J-010-ANCE, NOM-063-SCFI, RoHS Compliant, UL 1063, UL 758, UL 83
Voltage
600 V
Conductor Material
Copper
Application
Branch Circuit Wiring, Wet or Dry Conduit
Ampacity at Maximum Temperature
25 A
Packaging
Spool
Conductor Insulation Material
PVC
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Design
Stranded
Jacket Material
Nylon

Description

Building Wire, Trade Designation THHN, THWN, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.