Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Support Brackets, NOVAL Accessory, Steel

  • Mfr # R038T

  • Zoro # G609132413


product price: $2.85
/ea
Sold in multiples of 100 for $285.00

Key Features

Material
Steel
Length
0.09 in
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R038T
Zoro #
G609132413
UPC #
785592993434
Country of Origin
United States

Dimensions

Length
0.09 in
Width
0.04 in

Details

Item
Threaded Rod Support Brackets
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.