Zoro Homepage

Threaded White Fixture Stem Coupler For 3/8" Ips, 3/8"

  • Mfr # LFS-16WHT

  • Zoro # G7853607


product price: $18.29
/ea

Key Features

Length
4.3 in
Width
3.40 in
Height
0.9
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-16WHT
Zoro #
G7853607
UPC #
-
Country of Origin
China

Dimensions

Length
4.3 in
Width
3.40 in
Height
0.9

Details

Item
Stem Couple
Color
White

Description

Threaded White Fixture Stem Coupl,PK100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.