Zoro Homepage

Tone Generator and Probe Kit

  • Mfr # 58746340

  • Zoro # G9536731


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Features
Positive Cable Detection Tone Changes When Wires are Shorted, Quickly Trace Non-Energized Cables
Connector Type
ABN
Includes
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58746340
Zoro #
G9536731
UPC #
032886935367
Country of Origin
China

Dimensions

Cable Length Display
No
Item Height
9.33
Item length
2.58
Item Width
2.36
Product Width
0.82inch
Product Height
9.33inch
Depth
2.58inch
Battery Size
9V

Details

Item
Tone and Probe Kit
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Features
Positive Cable Detection Tone Changes When Wires are Shorted, Quickly Trace Non-Energized Cables
Connector Type
ABN
Includes
Carrying Case
Special Features
LED Flashlight, LED Signal Strength Indicator, Positive Cable Detection, Probe Replaceable Tip, Quickly Trace Non-Energized Cables, Rearward Facing Speaker and Stereo Headphone Jack, Toner On-Board Test Lead Storage
Cable Speed Qualification
No
Continuity Testing
Yes
Pair Tracing
Yes
Telephone Service Detection
No
WiFi Capability
No
Service Detection
No
Wiremapping
No
Data Line Polarity Indicator
No
PoE/PoE+ Detection
No
Standards
CE
Ethernet Service Detection
No
Impedance Detection
No
Cable Certification
No
Crosstalk Detection
No
Endpoint Testing
Yes
Distance to Fault
No
Tone Detection
Yes
Tone Generator
No
Opens/Shorts Detection
No
Product Type
Tone Generator and Probe Kit
Battery type
9V
Batteries included
Yes
Data Logger
No
Display Screen Type
LED
Testing Functions
Continuity Testing, Endpoint Testing
Number of Batteries Required
2
Includes Batteries
Yes

Description

Tone and Probe Kit, Testing Functions Continuity Testing, Endpoint Testing, Connector Type ABN, Display Screen Type LED, Includes Carrying Case, Features Positive Cable Detection Tone Changes When Wires are Shorted, Quickly Trace Non-Energized Cables, Product Type Tone Generator and Probe Kit, Data Logger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.