Zoro Homepage

Tone Generator/Probe Kit, w/Pair Tracing

  • Mfr # 58746640

  • Zoro # G9533651


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Features
Provides Audible and Visual Indication
Includes
(5) Adapter Cables, Probe
Connector Type
Automotive Fuse, Coax, F, RJ11, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58746640
Zoro #
G9533651
UPC #
032886935398
Country of Origin
China

Dimensions

Cable Length Display
No
Width
2.04
Height
7.06
Length
3.19
Product Height
7.06inch
Depth
3.19inch
Product Width
0.72inch
Battery Size
AAA

Details

Item
Tone and Probe Kit
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Instrument Display
None
Features
Provides Audible and Visual Indication
Includes
(5) Adapter Cables, Probe
Connector Type
Automotive Fuse, Coax, F, RJ11, RJ45
Special Features
Audible and Visual Detection, Belt-Mount, Rugged Carrying Case
Adapter Type
Alligator Clip, Automotive Fuse, F-Type, RJ11, RJ45
Opens/Shorts Detection
No
WiFi Capability
No
Cable Certification
No
Cable Speed Qualification
No
Telephone Service Detection
No
Endponit Testing
Yes
Crosstalk Detection
No
Endpoint Testing
Yes
Continuity Testing
No
Eithernet Service Detection
No
PoE/PoE+ Detection
No
Wiremapping
No
Standards
CE
Service Detection
No
Impedance Detection
No
Ethernet Service Detection
No
Data Line Polarity Indicator
No
Distance to Fault
No
Pair Tracing
Yes
Tone Detection
No
Tone Generator
Yes
Product Type
Tone Generator and Probe Kit
Number of Batteries Required
4
Alert Type
Sound
Data Logger
No
Adapters Included
RJ11
Testing Functions
Endpoint Testing
Includes Batteries
Yes

Description

Tone and Probe Kit, Testing Functions Endpoint Testing, Adapters Included RJ11, Connector Type Automotive Fuse, Coax, F, RJ11, RJ45, Includes (5) Adapter Cables, Probe, Features Provides Audible and Visual Indication, Alert Type Sound, Product Type Tone Generator and Probe Kit, Data Logger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.