Zoro Homepage

Trc, 4/3 Cable 120V/60A ELCI Hd-Pro

  • Mfr # 24520001-1

  • Zoro # G115388427


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Black
Overall Depth
3.48 in
Material
Polymer
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24520001-1
Zoro #
G115388427
UPC #
24098901674
Country of Origin
Honduras

Dimensions

Overall Depth
3.48 in
Overall Width
10 in

Details

Voltage
120V
Color
Black
Material
Polymer

Description

  • • Applications Include: Motors, Manufacturing Equipment, Pumping Systems, Welders, Pressure Washers, Hoists
  • • Response Time for Ground Fault: 25mS - Typically
  • • Drop Out Voltage: 60% Rated Voltage - Typically
  • • Connection Type: 2 ft Flying Leads
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.
  • • Cord Gauge: 4/3 AWG
  • • Power On Indication: Lighted Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.