
Trc, 4/4 Cable 240V/60A ELCI Hd-Pro
Mfr # 24530001-1
Zoro # G515388409
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Voltage
240V
Color
Black
Overall Depth
3.48 in
Overall Width
4.67 in
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24530001-1
Zoro #
G515388409
UPC #
24098901681
Country of Origin
Honduras
Dimensions
Overall Depth
3.48 in
Overall Width
4.67 in
Details
Voltage
240V
Color
Black
Material
Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.