
Trc, 480V/60A Equipment Ground Fault
Mfr # 44130012-1
Zoro # G915388382
product price: $2,280.99
/ea
Free Shipping & Returns
Key Features
Voltage
480V
Color
Tan
Overall Depth
6 in
Overall Width
10 in
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44130012-1
Zoro #
G915388382
UPC #
24098441309
Country of Origin
Honduras
Dimensions
Overall Depth
6 in
Overall Width
10 in
Details
Voltage
480V
Color
Tan
Material
Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.