Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Head Work Light, Corded, 6000lm, LED

  • Mfr # 411330

  • Zoro # G807844842


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Power Source
Corded
IP Rating
IP65
Number of Lamp Heads
2
Hazardous Location Specification
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411330
Zoro #
G807844842
UPC #
786625000099
Country of Origin
China

Dimensions

Overall Depth
9 in
Power Cord Length
5 ft
Overall Height
15 in
Overall Width
27 in
Maximum Height Adjustment
9 in

Details

Item
Twin Head Corded Work Light
Lighting Technology
LED
Power Source
Corded
IP Rating
IP65
Number of Lamp Heads
2
Hazardous Location Specification
Not Rated
Wattage
30 W
Cord Designation
SJTW
Maximum Brightness
6,000 lm
Mount Type
Tripod
Operating Voltage
120V AC
Frame Color
Black/Yellow
Number of Brightness Levels
1
Includes Bulb
Yes
Job Light Type
Tripod Light

Description

Twin Head Corded Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 9 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.