Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Hole Strap, Conduit; EMT Use, 3/8 in, Steel

  • Mfr # THS-38

  • Zoro # G009132471


product price: $0.56
/ea
Sold in multiples of 50 for $28.00

Key Features

Nominal/Conduit Pipe
3/8 in
Material
Steel
For Use With
Conduit; EMT
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS-38
Zoro #
G009132471
UPC #
-
Country of Origin
India

Details

Item
Two Hole Strap
Nominal/Conduit Pipe
3/8 in
Material
Steel
For Use With
Conduit; EMT
Finish
zinc plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.