Type SJTW Extension Cord, 15 A at 125 VAC, 50 ft L Cord, 3 Conductors
- Mfr # 2408SW8804
- Zoro # G816312370
product price:Â
$
77.25
/ea
Sold in multiples of 6 for
$463.50
Key Features
Trade Designation
SJTW
Plug Configuration
NEMA 5-15P
Receptacle Configuration
NEMA 5-15R
Jacket Material
PVC
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2408SW8804
- Zoro #
- G816312370
- UPC #
- 29892324087
- Country of Origin
- United States
- Trade Designation
- SJTW
- Plug Configuration
- NEMA 5-15P
- Receptacle Configuration
- NEMA 5-15R
- Jacket Material
- PVC
- Jacket Color
- Red
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Temp. Rating
- -40 to 60 deg C
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 14 AWG
- Nominal Outside Dia.
- 0.365 in
Description
Southwire extension cord type SJTW, 15 A at 125 VAC, 50 ft cord, 3 conductors, 14 AWG conductor, copper, 0.365 in outside dia, PVC insulation, PVC, NEMA 5-15R receptacle, NEMA 5-15P plug, -40 to 60 DegC, red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.