Type SJTW Medium Duty Replacement Power Supply Cord, 125 VAC, 15 A, 6 ft L Cord, 3 Conductors

  • Mfr # 9716SW8808

  • Zoro # G608994937


product price:  $10.65
/ea
Sold in multiples of 25 for $266.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9716SW8808
Zoro #
G608994937
UPC #
29892097165
Country of Origin
United States

Description

Southwire Power Supply Cord, Type SJTW Medium Duty Replacement, 125 VAC, 15 A Electrical Rating, 6 ft Cord Length, 3 Conductors, 14 AWG Conductor, Copper Conductor, 0.37 in OD, PVC Insulation, PVC Jacket, NEMA 5-15 Receptacle, NEMA 5-15 Plug, -40 to 60 deg C, Black, 11-3/4 in H x 3/4 in W x 3 in D Dimensions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.