Type W Mining Cable, 4 AWG, 4 Conductor, 105 Strand, 2kV, Black, Sold by the FT

  • Mfr # 55815699

  • Zoro # G811130337


product price: $14.69
/ea
Sold in multiples of 100 for $1,469.00

Key Features

Number of Conductors
4
Cord Length
ft
Wire Size
4 AWG
Trade Designation
Type W
Voltage
2kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55815699
Zoro #
G811130337
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
ft
Wire Size
4 AWG

Details

Item
Mining Cable
Number of Conductors
4
Trade Designation
Type W
Voltage
2kV
Jacket Color
Black
Jacket Material
CPE
Max. Cord Temp.
90 C
Type
Type W
Material
Bare Copper
Color
Black
Conductor Type
Stranded
Insulation Material
EPR
Stranding
105
Conductor Shielding Type
Unshielded
Conductor Material
Bare Copper
Conductor Design
Stranded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.