This item is Discontinued.

Southwire Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT 55815299

Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (Discontinued)

  • Mfr # 55815299
  • Zoro # G011130342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55815299
Zoro #
G011130342
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
ft
Wire Size
8 AWG

Details

Item
Mining Cable
Number of Conductors
4
Trade Designation
Type W
Voltage
2kV
Jacket Color
Black
Jacket Material
CPE
Material
Bare Copper
Max. Cord Temp.
90 C
Type
Type W
Color
Black
Conductor Shielding Type
Unshielded
Insulation Material
EPR
Stranding
133
Conductor Type
Stranded
Conductor Design
Stranded
Conductor Material
Bare Copper

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.