
UL SJEOOW Portable Cord, 14 AWG, 41 Strand, 2C, TPE, Black, Sold per FT
Mfr # 55055902
Zoro # G614913755
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
Key Features
Temp. Rating
105°C
Number of Conductors
2
Voltage
300V
Jacket Color
Black
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55055902
Zoro #
G614913755
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.106"
Details
Temp. Rating
105°C
Number of Conductors
2
Voltage
300V
Jacket Color
Black
Jacket Material
TPE
Standards
CSA SJTOOW;UL SJEOOW
Material
Bare Copper
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.