Shop SOUTHWIRE
See all product information
Create Account
UL SPT-1 Lamp Cord, 18 AWG, 300V, 41 Strand, 105C, Black, Sold by the FT
- Mfr # FST0171000
- Zoro # G111130235
product price:Â
$
0.30
/ea
Sold in multiples of 1000 for
$300.00
Key Features
Number of Conductors
2
Cord Length
4000 ft
Wire Size
18 AWG
Trade Designation
UL SPT-1
Voltage
300V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FST0171000
- Zoro #
- G111130235
- UPC #
- -
- Country of Origin
- United States
- Item
- Lamp & Rip Cord
- Number of Conductors
- 2
- Trade Designation
- UL SPT-1
- Voltage
- 300V
- Jacket Color
- Black
- Jacket Material
- PVC
- Standards
- CSA SPT-1; UL SPT-1
- Color
- Black
- Max. Cord Temp.
- 105 C
- Material
- Bare Copper
- Conductor Type
- Stranded
- Conductor Shielding Type
- Unshielded
- Stranding
- 41
- Conductor Material
- Bare Copper
- Conductor Design
- Stranded
Dimensions
- Cord Length
- 4000 ft
- Wire Size
- 18 AWG
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.