Shop SOUTHWIRE

Non-Metallic Underground Feeder Cable, UF-B, 12 AWG, 3C with Ground C, Gray, PVC, Solid, 600V AC

  • Mfr # 13058355

  • Zoro # G1981674


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
UF-B
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13058355
Zoro #
G1981674
UPC #
032886166556
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.63 in x 0.20 in
Overall Length
250 ft
Nom. Width (Mils)
626mils
Nom. Height (Mils)
183mils
Insulation Thickness (Mils)
15mils
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.63 in x 0.20 in
Minimum Bend Radius
2 1/2 in

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Packaging
Spool
Stranding
1
Application
Outside Post Lamps, Pumps
Applications
ApplicationSouthwire® copper UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.
Construction
ConstructionSouthwire® copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Insulation Material
Uninsulated
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Bare
Number of Strands
1
Conductor Insulation Color
Black, Red, White
Number of Ground Conductors
1
Grounding Conductor Material
Copper

Description

Underground Feeder Cable, Number of Conductors 3, Wire Size 12 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 250 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 0.63 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.