Non-Metallic Underground Feeder Cable, UF-B, 12 AWG, 1C C, Yellow, PVC, Solid, 600V AC, 500 ft
Mfr # 545020502
Zoro # G1015328
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
UF-B
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545020502
Zoro #
G1015328
UPC #
029892345969
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
500 ft
Conductor Size
12 AWG
Overall Length
500 ft
Details
Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Number of Ground Conductors
0
Conductor Insulation Material
PVC
Number of Strands
1
Conductor Insulation Color
Yellow
Description
Underground Feeder Cable, Number of Conductors 1, Wire Size 12 AWG, Trade Designation UF-B, Jacket Material Not Applicable, Jacket Color Not Applicable, Length 500 ft, Conductor Design Solid, Voltage 600 V, Wire Color Yellow, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.