USE-2 Underground Feeder Cable, Copper, 1C, Not Applicable, Stranded
Mfr # 11346401
Zoro # G516286841
product price: $1,468.99
/ea
Free Shipping & Returns
Key Features
Minimum Bend Radius
1 3/16 in
Overall Length
1,000 ft
Voltage
600 V
Standards
ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11346401
Zoro #
G516286841
UPC #
032886277016
Country of Origin
United States
Dimensions
Minimum Bend Radius
1 3/16 in
Overall Length
1,000 ft
Nominal Outside Diameter
0.30 in
Conductor Size
6 AWG
Wire Size
6 AWG
Details
Voltage
600 V
Item
Underground Feeder Cable
Standards
ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854
Conductor Insulation Material
XLPE
Number of Ground Conductors
0
Application
Electrical Properties
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
75 A
Packaging
Reel
Number of Conductors
1C
Conductor Insulation Color
Black
Conductor Material
Copper
Conductor Design
Stranded
Number of Strands
7
Trade Designation
USE-2
Temp. Rating
90° C
Description
Underground Feeder Cable, Number of Conductors 1, Trade Designation USE-2, Jacket Material Not Applicable, Jacket Color Not Applicable, Conductor Design Stranded, Voltage 600 V, Application Electrical Properties, Standards ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854, Packaging Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.