Shop SOUTHWIRE
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
USE-2 Underground Feeder Cable, Copper, 1C, Stranded
- Mfr # 11354801
- Zoro # G816309523
product price:Â
$
11,295.99
/ea
Key Features
Trade Designation
USE-2
Wire Size
4/0 AWG
Conductor Material
Copper
Number of Conductors
1C
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11354801
- Zoro #
- G816309523
- UPC #
- 032886278419
- Country of Origin
- United States
- Item
- Underground Feeder Cable
- Trade Designation
- USE-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Conductor Design
- Stranded
- Voltage
- 600 V
- Standards
- ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854
- Conductor Insulation Color
- Black
- Number of Strands
- 19
- Ampacity at Maximum Temperature
- 260 A
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Application
- Electrical Properties
- Packaging
- Reel
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Number of Ground Conductors
- 0
- Conductor Insulation Material
- XLPE
Dimensions
- Wire Size
- 4/0 AWG
- Minimum Bend Radius
- 2 11/16 in
- Conductor Size
- 4/0 AWG
- Nominal Outside Diameter
- 0.67 in
- Overall Length
- 1,000 ft
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Underground Feeder Cable, Number of Conductors 1, Trade Designation USE-2, Jacket Material Not Applicable, Jacket Color Not Applicable, Conductor Design Stranded, Voltage 600 V, Application Electrical Properties, Standards ASTM B3, ASTM B8, European Directive 2011/65/EU, ICEA S-95-658, NEMA WC70, RoHS-2, UL 44, UL 854, Packaging Reel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.