Voltage Detector, 100 to 1000V AC, 12 to 1000V AC, 6 13/32 in Length, Audible, Visual Indication

  • Mfr # 40150N

  • Zoro # G9585677


product price:  $29.99
/ea

Key Features

Current Range
12 to 1000V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40150N
Zoro #
G9585677
UPC #
032886963445
Country of Origin
China

Dimensions

Length
6 13/32 in
Depth
1 49/64 in
Width
1 3/32 in
Tool Height
6.5 in
Battery Size
AAA
Tool Length
6.2 in
Tool Width
1 in

Details

Item
Voltage Detector
Voltage Range
100 to 1000V AC, 12 to 1000V AC
Current Range
12 to 1000V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 1000V
Flashlight
Yes
On/Off Switch
Yes
Calibration Frequency
50 to 60 Hz
Standards
UL
Features
Bi-Color LED Verifies Tester is on and Range Selected, Red LED and Beeper Indicates Voltage is Detected, Waterproof and Dust Tight Housing, Southwire Pen Style Voltage Tester
Minimum AC Voltage Measured
12 V
Alert Type
Light
IP Rating
IP67
Built-In Flashlight
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Number of Batteries Required
2
Maximum AC Voltage Measured
1,000 V
Non-Contact
Yes
Tester Type
Voltage Detector/Tester
Display Screen Type
No Display
Power Source
Battery
CAT Safety Rating
CAT IV 1000V
Test Connection Type
Probe Tip
Display Type
No Display
Maximum Operating Temperature
104 Degrees F

Description

Voltage Detector, Alert Type Light, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Display Type No Display, Maximum AC Voltage Measured 1,000 V, Non-Contact Yes, Test Connection Type Probe Tip, Features Bi-Color LED Verifies Tester is on and Range Selected, Red LED and Beeper Indicates Voltage is Detected, Waterproof and Dust Tight Housing, Southwire Pen Style Voltage Tester, Power Source Battery, Tester Type Voltage Detector/Tester, Battery Size AAA, Calibration Frequency 50 to 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.