Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length, Audible, Visual Indication

  • Mfr # 40126N

  • Zoro # G9585686


product price:  $24.99
/ea

Key Features

Current Range
24 to 600V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40126N
Zoro #
G9585686
UPC #
032886963049
Country of Origin
China

Dimensions

Length
6 13/64 in
Depth
1 37/64 in
Width
29/32 in
Tool Height
6.2 in
Tool Length
6.2 in
Tool Width
0.8 in
Battery Size
AAA

Details

Item
Voltage Detector
Voltage Range
100 to 600V AC, 24 to 600V AC
Current Range
24 to 600V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
AAA
Safety Rating
CAT IV 600V
Flashlight
Yes
On/Off Switch
Yes
Features
Auto-Power Off After 5 Minutes of Inactivity for Increased Battery Life, Green LED Indicates Tester is Ready for Use
Calibration Frequency
50 to 60 Hz
Auto Power Off
Yes
Maximum AC Voltage Measured
600 V
IP Rating
IP67
CAT Safety Rating
CAT IV 600V
Minimum Operating Temperature
32 Degrees F
Alert Type
Light
Minimum AC Voltage Measured
24 V
Non-Contact
Yes
Display Screen Type
No Display
Maximum Operating Temperature
104 Degrees F
Power Source
Battery
Number of Batteries Required
2
Test Connection Type
Probe Tip
Built-In Flashlight
Yes
Display Type
No Display
Maximum Operating Temperature
104 Degrees F

Description

Voltage Detector, Alert Type Light, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Display Type No Display, Maximum AC Voltage Measured 600 V, Non-Contact Yes, Test Connection Type Probe Tip, Features Auto Power Off, Green LED Indicates Tester is Ready for Use, Power Source Battery, Auto Power Off Yes, Battery Size AAA, Calibration Frequency 50 to 60 Hz, Display Screen Type No Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.