Zoro Homepage

WeldingCable, EPDM, 2/0AWG, 600V, Blk, 100ft

  • Mfr # 104160308

  • Zoro # G004393082


product price: $510.99
/ea
Sold in multiples of 50 for $25,549.50
Free Shipping & Returns

Key Features

Wire Size
2/0 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104160308
Zoro #
G004393082
UPC #
029892657727
Country of Origin
United States

Dimensions

Wire Size
2/0 AWG
Length
100 ft
Nominal Outside Dia.
570 mm
Size (Awg or Kcmil)
2/0 AWG
Nominal Outside Diameter
22.44 in
Overall Length
100 ft
Conductor Size
2/0 AWG

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
1254 x 2/0 AWG
No. of Strands
1254
No. of Conductors
0
Allowable Ampacity
300
Nom. Od (Mils)
570mils
Number of Conductors
1
Conductor Insulation Material
EPDM
Number of Strands
1,254
Conductor Design
Stranded
Conductor Insulation Color
Black

Description

Welding Cable, Wire Size 2/0 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 100 ft, Voltage 600 V, Stranding 1254 x 2/0 AWG, Nominal Outside Dia. 570 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.