Zoro Homepage

WeldingCable, EPDM, 4AWG, 600V, Black, 100ft

  • Mfr # 104120308

  • Zoro # G504393100


product price: $192.99
/ea
Sold in multiples of 50 for $9,649.50
Free Shipping & Returns

Key Features

Wire Size
4 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104120308
Zoro #
G504393100
UPC #
029892615147
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
100 ft
Nominal Outside Dia.
340 mm
Size (Awg or Kcmil)
4 AWG
Conductor Size
4 AWG
Overall Length
100 ft
Nominal Outside Diameter
13.39 in

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
385 x 4 AWG
No. of Strands
385
Nom. Od (Mils)
340mils
Allowable Ampacity
140
No. of Conductors
0
Conductor Insulation Material
EPDM
Number of Conductors
1
Conductor Design
Stranded
Number of Strands
385
Conductor Insulation Color
Black

Description

Welding Cable, Wire Size 4 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 100 ft, Voltage 600 V, Stranding 385 x 4 AWG, Nominal Outside Dia. 340 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.