Zoro Homepage

WeldingCable, EPDM, 6AWG, 600V, Black, 250ft

  • Mfr # 104110408

  • Zoro # G503927566


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Wire Size
6 AWG
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Length
250 ft
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104110408
Zoro #
G503927566
UPC #
029892315863
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
250 ft
Nominal Outside Dia.
305 mm
Size (Awg or Kcmil)
6 AWG
Nominal Outside Diameter
12.01 in
Overall Length
250 ft
Conductor Size
6 AWG

Details

Item
Welding Cable
Insulation Material
Ethylene Propylene Rubber
Jacket Color
Black
Voltage
600 V
Conductor Material
Copper
Stranding
259 x 6 AWG
No. of Strands
259
Nom. Od (Mils)
305mils
Allowable Ampacity
105
No. of Conductors
0
Number of Strands
259
Conductor Design
Stranded
Conductor Insulation Material
EPDM
Number of Conductors
1
Conductor Insulation Color
Black

Description

Welding Cable, Wire Size 6 AWG, Insulation Material Ethylene Propylene Rubber, Jacket Color Black, Length 250 ft, Voltage 600 V, Stranding 259 x 6 AWG, Nominal Outside Dia. 305 mm, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.