Zoro Homepage

WIRE BLDG 4AWG THHN RED 500FT

  • Mfr # 20498201

  • Zoro # G216060673


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Conductor Material
Copper
Voltage
600 volts
Wire Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20498201
Zoro #
G216060673
UPC #
32886232206
Country of Origin
United States

Dimensions

Wire Size
4 AWG

Details

Trade Designation
THHN
Conductor Material
Copper
Voltage
600 volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.