Zoro Homepage

WIRE BUILD 12/2NM WGX50 FT 20A

  • Mfr # 28828222

  • Zoro # G616452207


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Wire Size
12 Ga.
Max. Amps
20A
Conductor Material
Copper
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28828222
Zoro #
G616452207
UPC #
32886263088
Country of Origin
United States

Dimensions

Length
50 ft
Wire Size
12 Ga.

Details

Max. Amps
20A
Conductor Material
Copper
Insulation Material
PVC
Standards
UL Listed
Trade Designation
NM-B
Voltage
600 volt
Jacket Material
PVC
Number of Conductors
2 insulated wires with bare ground
Conductor Design
Solid

Description

WIRE BUILD 12/2NM WGX50 FT 20 A Inner conductors are type THHN, rated 90 degrees Celsius, 600 volt. Solid strands. Outer jacket is PVC, rated at 75 degrees Celsius. Amp rating of the product is limited to that for 60 degrees Celsius rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings, and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL Listed. /2 = 2 insulated wires with bare ground. /3 = 3 insulated wires with bare ground.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.