Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 1000 Lb Capacity

  • Mfr # WW-550

  • Zoro # G9814953


product price: $1,454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
Load Capacity
1,000 lb
Wheel Diameter
8"
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-550
Zoro #
G9814953
UPC #
328868579040
Country of Origin
United States

Dimensions

Wheel Diameter
8"
Overall Length
54 in
Wheel Width
2"
Overall Height
42 in
Overall Width
32 in
Shelf Width
30 in, 16 in, 16 in
Shelf Length
48-1/2 in, 45-1/2 in, 45-1/2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 in
Bottom Shelf Lip Height
1 in
Caster Mounting Height
9 1/2 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Caster Wheel Width
2 in
Overall LxWxH
54 in x 32 in x 42 in
Shelf LxW
48 1/2 in x 30 in
Work Surface Height
39 in
Caster Width
2 in
Height Adjustability
Fixed Height
Overall Fixed Height
42 in

Details

Material
Steel
Color
Black
Load Capacity
1,000 lb
Item
Mobile Workstation with Pivot Top
Handle Type
No Handle
Number of Shelves
2
Handle Included
No
Finish
Powder Coated
Includes
Caster, Mounting Hardware, Wheel
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Rubber
Wheel Material
Rubber
Frame Material
Steel
Caster Wheel Type
Standard
Caster Core Material
Rubber
Caster Frame Material
Steel
Caster Outside Bolt Hole Spacing
3 1/2 in x 3 1/2 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Assembled/Unassembled
Unassembled
Lip Style
Combination
Caster Inside Bolt Hole Spacing
2 1/2 in x 2 1/2 in
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Number of Doors
0
Number of Drawers
0
Included Components
Lower Shelf, Stringer
Caster Mount Type
Plate
Portability
Casters
Assembly
Unassembled

Description

Mobile Workstation with Pivot Top, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Unassembled, Color Black, Frame Material Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Stringer, Includes Mounting Hardware, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Drawers 0, Overall Fixed Height 42 in, Overall Width 32 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.