Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 125 V AC, 15 A

  • Mfr # 59840000

  • Zoro # G110093609


product price: $9.53
/ea
Sold in multiples of 20 for $190.60

Key Features

Color
Black
Maximum Voltage
125 V AC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59840000
Zoro #
G110093609
UPC #
29892059842
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Maximum Voltage
125 V AC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
60 Degrees C

Description

Southwire Replacement Plug, Male, 125 VAC, 15 A, NEMA 5-15P, Commercial Grade, 0.25 to 0.66 in Cord dia, -20 to 60Deg C, Brass/PVC, Black, 2-1/2 in H x 1-1/2 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.