Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 125 VAC, 15 A

  • Mfr # 59850000

  • Zoro # G910079247


product price: $11.79
/ea
Sold in multiples of 20 for $235.80

Key Features

Color
Black
Maximum Voltage
125 V AC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59850000
Zoro #
G910079247
UPC #
29892059859
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Maximum Voltage
125 V AC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
60 Degrees C

Description

Southwire Replacement Connector, Female, 125 VAC, 15 A, Vinyl, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.