Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Yellow, 125 V, 15 A

  • Mfr # 283427

  • Zoro # G604051047


product price: $34.25
/ea

Key Features

Color
Yellow
Maximum Voltage
125 V
Current
15 A
Height
12-3/4 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283427
Zoro #
G604051047
UPC #
78693028823
Country of Origin
United States

Dimensions

Height
12-3/4 in
Width
1 in
Length
2-1/2 in

Details

Item
Wire Connector
Color
Yellow
Maximum Voltage
125 V
Current
15 A
Class
3

Description

  • Yellow Jacket cords are three times as abrasion resistant and more flexible at any temperature than standard vinyl cords
  • Rated for 15A/125V/1875W
  • Powerlite plug indicates the power is on
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.