Shop SOUTHWIRE
See all product information
Create Account
Wire Guard, 5in, Black, Steel
- Mfr # 111414
- Zoro # G6265049
product price:Â
$
5.99
/ea
Key Features
Color
Black
Includes
Metal Cage
Material - Job Site Lighting
Steel
Number of Guards
0
Item - Job Site Lighting Accessories
Wire Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111414
- Zoro #
- G6265049
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Guard
- Color
- Black
- Includes
- Metal Cage
- Material - Job Site Lighting
- Steel
- Number of Guards
- 0
- Item - Job Site Lighting Accessories
- Wire Guard
- For Use With
- String Lights
- Type - Job Site Lighting Accessories
- Guard
- Series
- HANG-A-LIGHT
- Material
- Steel
- Compatible with Brand
- Southwire
- Compatible with Manufacturer Model Number
- 11109100, 121050, 7538SW, 7539SW
- Product Type
- Wire Guard
- Compatible Manufacturer Part Number
- 11109100, 121050, 7538SW, 7539SW
- Compatible Manufacturer Model Number
- 11109100, 121050, 7538SW, 7539SW
- For Use With Mfr. Model Number
- 11109100, 121050, 7538SW, 7539SW
- Compatible with Manufacturer Model No.
- 11109100, 121050, 7538SW, 7539SW
- Compatible with Mfr. Model No.
- 11109100, 121050, 7538SW, 7539SW
- For Use with Mfr Model Number
- 11109100, 121050, 7538SW, 7539SW
- Compatible Pump Manufacturer Part Number
- 11109100, 121050, 7538SW, 7539SW
- Compatible Mfr. Model Number
- 11109100, 121050, 7538SW, 7539SW
- Wire Color
- Black
- Compatible Product Type
- String Lights
Dimensions
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Wire Guard, Product Type Wire Guard, Compatible with Manufacturer Model Number 11109100, 121050, 7538SW, 7539SW, Includes Metal Cage, Overall Length 5 in, Compatible with Grainger Part Number 168X98, 458L12, Cured Color Black, Compatible with Brand Southwire, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.