Wire Guard, Plastic, Use w/String Lights
Mfr # 111413
Zoro # G6303497
product price: $3.35
/eaKey Features
Color
Yellow
Includes
Plastic Cage
Material - Job Site Lighting
Plastic
Item - Job Site Lighting Accessories
Wire Guard
Type - Job Site Lighting Accessories
Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111413
Zoro #
G6303497
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2.63 in
Details
Item
Wire Guard
Color
Yellow
Includes
Plastic Cage
Material - Job Site Lighting
Plastic
Item - Job Site Lighting Accessories
Wire Guard
Type - Job Site Lighting Accessories
Guard
Number of Guards
0
For Use With
String Lights
Compatible with Manufacturer Model Number
11107100, 131100, 7145SW, 7548SW
Series
HANG-A-LIGHT
Material
Plastic
Compatible with Brand
Southwire
Product Type
Wire Guard
Compatible Manufacturer Part Number
11107100, 131100, 7145SW, 7548SW
Compatible Grainger Part Number
458L13
Compatible Manufacturer Model Number
11107100, 131100, 7145SW, 7548SW
For Use With Mfr. Model Number
11107100, 131100, 7145SW, 7548SW
Compatible with Manufacturer Model No.
11107100, 131100, 7145SW, 7548SW
Compatible with Mfr. Model No.
11107100, 131100, 7145SW, 7548SW
For Use with Mfr Model Number
11107100, 131100, 7145SW, 7548SW
Compatible Pump Manufacturer Part Number
11107100, 131100, 7145SW, 7548SW
Compatible Mfr. Model Number
11107100, 131100, 7145SW, 7548SW
Description
Wire Guard, Product Type Wire Guard, Compatible with Manufacturer Model Number 11107100, 131100, 7145SW, 7548SW, Includes Plastic Cage, Overall Length 2.63 in, Compatible with Grainger Part Number 458L13, Color Yellow, Compatible with Brand Southwire, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.