
Wire/Cable/Cord
Mfr # 3533SW3323
Zoro # G021851176
product price: $6.25
/eaKey Features
Jacket Color
Beige
Max. Amps
15 A
Number of Conductors
3
Voltage
125 V
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3533SW3323
Zoro #
G021851176
UPC #
002989203533
Country of Origin
United States
Dimensions
Cord Length
9 ft
Details
Jacket Color
Beige
Max. Amps
15 A
Number of Conductors
3
Voltage
125 V
Standards
UL
Description
14 AWG, 3-Conductor, 9ft L, 125 V, 15 A, NEMA 5-15P/5-15R, Beige, SPT-3, Right Angle Plug, Air Conditioner Extension Cord (18 per Pack)
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.