This item is Discontinued.

Southwire Wobblelight27 80W LED 111206

This item is Discontinued.

Southwire

Wobblelight27 80W LED (Discontinued)

Mfr # 111206
Zoro # G4053320
UPC # 786625000723
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111206
Zoro #
G4053320
UPC #
786625000723
Country of Origin
China

Description

Wobblelight27 80W LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.