Zoro Homepage

Woods 0453 50 ft. Solid Copper Bell Wier

  • Mfr # 30191

  • Zoro # G603979588


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30191
Zoro #
G603979588
UPC #
78693004537
Country of Origin
China

Description

Features
  • Wire Length: 50 ft.
  • Gauge Conductors: 24/2
  • Cable or Wire Type: Copper
  • Product Type: Bell Wire
  • Color Family: Red/White
  • Stranded or Solid: Solid
  • Outer Color: Red/White
  • Flame Retardant: Yes
  • Jacket Material: PVC
  • Conductor Gauge: 24 Ga.
  • Insulation Material: Thermoplastic
  • Sunlight and or UV Resistant: UV Resistant
  • Ground Wire Gauge: 24 Ga.
  • Ground Material: Copper
  • UL Listed: Yes
  • Number of Conductors: 2
  • Voltage Rating: 150 volts
  • Conductor Material: Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.