Zoro Homepage

Woods 13569 Indoor Wireless Remote Control with 3-Outlets, 3-Pack, White - White - 3 Pack

  • Mfr # 13569

  • Zoro # G414149255


product price: $42.85
/ea

Key Features

Color
White
Includes
1 x Remote Control, 3 x Receivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13569
Zoro #
G414149255
UPC #
78693135699
Country of Origin
China

Details

Item
Remote Control Kit
Color
White
Includes
1 x Remote Control, 3 x Receivers

Description

Operate up to 3 different home appliances from across the room or another area of the house, using one remote control. The signal from the remote control travels through walls and other obstacles up to 40 ft. Includes 3 separate receivers for the wireless operation of 3 different appliances at once. Use in one room or multiple locations. Use to turn on lamp, activate holiday displays and operate electric fans. No tools are required for set up and a 12 V battery is included. Ratings 13 A, 125 V, 1625 W resistive 8 A, 125 V, 1000 W Tungsten 60 Hz, 1/3 hp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.