Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woods 59746AC Coleman Cable Outdoor Photocell Timer Remote

  • Mfr # 3434990

  • Zoro # G003978440


product price: $60.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3434990
Zoro #
G003978440
UPC #
78693597466
Country of Origin
China

Description

Features
  • Indoor and Outdoor: Outdoor
  • Product Type: 3 Outlet Photocell Timer
  • Amperage: 8.3 amps
  • Volts: 12 volts
  • Color: Black
  • Application: Controlling Outdoor Lights and Holiday Decor
  • Cycles: 8 hr.
  • Programmable: Yes
  • Remote control
  • Photocell senses dark/darkness and automatically turns on you lights
  • Turns off according to the schedule set
  • Settings repeat daily
  • Weatherproof design
  • Can be used with yard lighting, patio lighting and holiday decorations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.