Zoro Homepage

WOODS 70W HPS MEDIUM BASE BULB

  • Mfr # L792

  • Zoro # G409544010


product price: $32.59
/ea
Sold in multiples of 10 for $325.90

Key Features

Watts
70 Watts
Bulb Base Type
Medium Base
Color Temperature
2000K
Light Technology
High Intensity Discharge High Pressure Sodium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L792
Zoro #
G409544010
UPC #
90529608139
Country of Origin
Unknown

Details

Watts
70 Watts
Bulb Base Type
Medium Base
Color Temperature
2000K
Light Technology
High Intensity Discharge High Pressure Sodium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.