Zoro Homepage

WOODS CORDSTOR, 12/3 SJTW 50 ft GN/BK REEL LE

  • Mfr # E238

  • Zoro # G509518843


product price: $169.99
/ea
Sold in multiples of 2 for $339.98
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Cord Color
Green and Black
Number of Outlets
6
Max. Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E238
Zoro #
G509518843
UPC #
90529616929
Country of Origin
Unknown

Dimensions

Retractable Cord Length
50 ft

Details

Item
Cord Reel
Cord Color
Green and Black
Number of Outlets
6
Max. Amps
15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.