Zoro Homepage

WOODS CORDSTOR, 14/3 SJTW 50 ft RD/BK REEL LE

  • Mfr # E235

  • Zoro # G109190784


product price: $133.99
/ea
Sold in multiples of 2 for $267.98
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Cord Color
Red/Black
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E235
Zoro #
G109190784
UPC #
90529618954
Country of Origin
Unknown

Dimensions

Retractable Cord Length
50 ft

Details

Item
Cord Reel
Cord Color
Red/Black
Number of Outlets
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.