Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOODS LIGHT, SECURITY 45 LED SOLAR POWERED

  • Mfr # L955

  • Zoro # G510401554


product price: $238.99
/ea
Sold in multiples of 6 for $1,433.94
Free Shipping & Returns

Key Features

Color Temperature
6500K
Lumens
270
Length
7.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L955
Zoro #
G510401554
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.625

Details

Color Temperature
6500K
Lumens
270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.