Woods Wire 860-151 Flood & Handy Clamp Lamps 18-2 6Ft White C

  • Mfr # 860-151

  • Zoro # G603962542


product price:  $58.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860-151
Zoro #
G603962542
UPC #
-
Country of Origin
China

Description

  • Bulb Cap.: 150 W.
  • Conductor Size 1: 18/2 AWG.
  • Cable Marking: SPT-2.
  • Cord Length: 6''.
  • Cord Color: White.
  • Reflector Diam: 8-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.