Zoro Homepage

Woods Wireless Switch - Light Control - 3 Controllable Device(s) - 120 V AC - 1625 W

  • Mfr # 13569WD

  • Zoro # G311768207


product price: $48.85
/ea

Key Features

Input Voltage
120 V AC
Amps
13 A
Number of Controllable Devices
3
Power
1625 W
Controllable Function
Light Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13569WD
Zoro #
G311768207
UPC #
-
Country of Origin
China

Details

Item
Wireless Switch
Input Voltage
120 V AC
Amps
13 A
Number of Controllable Devices
3
Power
1625 W
Controllable Function
Light Control
Power Consumption
1625 W
Current Rating
13 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.