Zoro Homepage

Work Light, Corded, 1500lm, LED

  • Mfr # CSW1X1

  • Zoro # G407844884


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Number of Lamp Heads
1
IP Rating
Not Rated
Light Distribution
360 Degrees
Lighting Technology
LED
Hazardous Location Specification
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW1X1
Zoro #
G407844884
UPC #
032886747168
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Maximum Height Adjustment
24.5 in

Details

Item
Work Light
Number of Lamp Heads
1
IP Rating
Not Rated
Light Distribution
360 Degrees
Lighting Technology
LED
Hazardous Location Specification
Not Rated
Frame Color
Black/Yellow
Includes Bulb
Yes
Brightness Levels
1,500 lm
Power Source
Corded
Maximum Brightness
1,500 lm
Mount Type
Floor Stand
Cord Designation
SJTW
Operating Voltage
120V AC
Number of Brightness Levels
1

Description

Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 1,500 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 24.5 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 1,500 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.