Zoro Homepage

Work Light, Corded, 5000lm, LED

  • Mfr # CSW5X1

  • Zoro # G307844892


product price: $169.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Lighting Technology
LED
Number of Lamp Heads
1
Light Distribution
360 Degrees
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW5X1
Zoro #
G307844892
UPC #
032886747182
Country of Origin
China

Dimensions

Maximum Height Adjustment
24.5 in
Power Cord Length
6 ft

Details

Item
Work Light
IP Rating
Not Rated
Lighting Technology
LED
Number of Lamp Heads
1
Light Distribution
360 Degrees
Power Source
Corded
Mount Type
Floor Stand
Cord Designation
SJTW
Maximum Brightness
5,000 lm
Includes Bulb
Yes
Operating Voltage
120V AC
Hazardous Location Specification
Not Rated
Frame Color
Black/Yellow
Brightness Levels
5,000 lm
Number of Brightness Levels
1

Description

Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,000 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 24.5 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 5,000 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.