Shop SOUTHWIRE

Work Light, Corded, 6000lm, LED

  • Mfr # AL60CSW
  • Zoro # G8283977

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V AC
Lumens
6000
Material
Aluminum, plastic
Light Color
Copper, black
Width
8.39"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AL60CSW
Zoro #
G8283977
UPC #
032886706752
Country of Origin
China
Fixture Voltage
120V AC
Lumens
6000
Material
Aluminum, plastic
Light Color
Copper, black
Number of Cord Wires
3
Plug Type
USB
Frame Color
Black/Copper
Item
Work Light
Includes Batteries
No
Cord Designation
SJTOW
Resistance Properties
Impact Resistant
IP Rating
IP67
Lighting Technology
LED
Maximum Brightness
6,000 lm
Power Source
Corded
Includes Bulb
Yes
Operating Voltage
120V AC
Mount Type
Floor Stand
Light Distribution
Spot
Number of Lamp Heads
1
Hazardous Location Specification
Not Rated
Brightness Levels
1,200 lm, 6,000 lm
Cord Wire Gauge
18 AWG
Number of Brightness Levels
5
Features
Bluetooth Controls Through App

Dimensions

Width
8.39"
Power Cord Length
16 ft
Overall Width
4.9 in
Overall Height
10.2 in
Maximum Height Adjustment
2.75 in
Fits Chest Size
Bluetooth Controls Through App

Description

Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,000 lm, Number of Brightness Levels 5, Power Cord Length 16 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Copper, Hazardous Location Specification Not Rated, IP Rating IP67, Maximum Height Adjustment 2.75 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.