Work Light, Corded, 8000lm, Halogen
- Mfr # L10SLED
- Zoro # G8284074
product price:Â
$
50.69
/ea
Key Features
Length
21.75"
Width
6.5"
Light Color
Orange
IP Rating
Not Rated
Cord Designation
SJTW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L10SLED
- Zoro #
- G8284074
- UPC #
- 090529606081
- Country of Origin
- China
- Light Color
- Orange
- IP Rating
- Not Rated
- Cord Designation
- SJTW
- Number of Lamp Heads
- 1
- Item
- Work Light
- Brightness Levels
- 8,000 lm
- Cord Wire Gauge
- 18 AWG
- Number of Cord Wires
- 3
- Includes Batteries
- No
- Operating Voltage
- 120V AC
- Job Light Type
- Tripod Light
- Mount Portability
- No Casters or Wheels
- Hazardous Location Specification
- Not Rated
- Wattage
- 500 W
- Maximum Brightness
- 8,000 lm
- Mount Type
- Floor Stand
- Number of Brightness Levels
- 1
- Includes Bulb
- Yes
- Frame Color
- Orange
- Power Source
- Corded
- Lighting Technology
- Halogen
- Light Distribution
- Spot
- Features
- 51 in Telescoping Pole on a Tripod Stand, Light is Portable and Removable from the Telescoping Pole and Includes a Weatherproof Power Switch
Dimensions
- Length
- 21.75"
- Width
- 6.5"
- Fits Chest Size
- 51 in Telescoping Pole on a Tripod Stand, Light is Portable and Removable from the Telescoping Pole and Includes a Weatherproof Power Switch
- Power Cord Length
- 4 ft
- Maximum Height Adjustment
- 51 in
Description
Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 8,000 lm, Number of Brightness Levels 1, Power Cord Length 4 ft, Operating Voltage 120V AC, Lighting Technology Halogen, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Orange, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 51 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.